Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Profile Medium Organizer, 3-3/8 in H

  • Mfr # T-90059

  • Zoro # G215486986


product price: $69.98
/ea

Key Features

Color
Teal
Features
Bin Dividers for more Compartment Spaces, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place
Overall Width
15 1/4 in
Overall Depth
23 1/2 in
Locking System
Security Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-90059
Zoro #
G215486986
UPC #
197050353825
Country of Origin
United States

Dimensions

Overall Width
15 1/4 in
Overall Depth
23 1/2 in
Overall Height
3 3/8 in

Details

Item
Organizer
Color
Teal
Features
Bin Dividers for more Compartment Spaces, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place
Includes
(11) Organizer Bins, Dividers, Low-Profile Medium Organizer
Locking System
Security Bar
Total Storage Capacity
497 cu in
Closure Type
Latch

Description

Organizer, Overall Depth 23 1/2 in, Overall Height 3 3/8 in, Overall Width 15 1/4 in, Locking System Security Bar, Color Teal, Closure Type Latch, Features Bin Dividers for more Compartment Spaces, Clear Lid to Easily See Inside and Rib Design Secures Bins in Place, Includes (11) Organizer Bins, Dividers, Low-Profile Medium Organizer, Total Storage Capacity 497 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.