LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser

  • Mfr # LS1219L

  • Zoro # G502568722


product price:  $1,909.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS1219L
Zoro #
G502568722
UPC #
88381854627
Country of Origin
Unknown

Description

MAKITA® LS1219L, 12" DUAL?BEVEL SLIDING COMPOUND MITER SAW WITH LASER THE MAKITA® 12" DUAL-BEVEL SLIDING COMPOUND MITER SAW WITH LASER (MODEL LS1219L) COMBINES CAPACITY, ACCURACY AND EFFICIENT DUST EXTRACTION IN A MORE COMPACT SIZE, WITH A UNIQUE 2-STEEL RAIL SLIDING SYSTEM THAT OFFERS A REDUCED FOOTPRINT FOR OPERATION FLUSH AGAINST A WALL. THE INNOVATIVE DIRECT-DRIVE GEARBOX AND GUARD SYSTEM IS ENGINEERED FOR INCREASED VERTICAL CUTTING CAPACITY OF BASEBOARD (6-3/4") AND CROWN MOLDING (8" NESTED). IT WILL ALSO MAKE 15" CROSSCUTS AT 90 DEGREES. THE SAW MITERS 0° TO 60° LEFT AND RIGHT, WITH POSITIVE STOPS AT 0°, 15°, 22.5°, 31.6°, 45° AND 60° (LEFT OR RIGHT). THE BEVEL LOCK IS LOCATED IN THE FRONT OF THE SAW FOR EASY ACCESS AND QUICK ADJUSTMENTS FROM 0° TO 48° (LEFT AND RIGHT). THE SAW IS POWERED BY A 15 AMP DIRECT DRIVE MOTOR WITH SOFT START, A KEY POINT OF DIFFERENCE. DIRECT DRIVE ENABLES SMOOTHER START-UPS AND CONSISTENT, CONSTANT POWER WITH NO BELTS TO SLIP OR REPLACE. THE ELECTRIC BRAKE PROVIDES ADDED CONVENIENCE. IN ADDITION, THE ELECTRONIC SPEED CONTROL MAINTAINS CONSTANT SPEED UNDER LOAD FOR SMOOTHER, HIGHER-QUALITY CUTTING. ADDITIONAL FEATURES INCLUDE A HIGH-QUALITY 60T CARBIDE-TIPPED BLADE, AND A SEE-THROUGH BLADE GUARD SYSTEM FOR GREATER VISIBILITY OF THE BLADE AND LINE-OF-CUT. THE BUILT-IN LASER INDICATES THE LINE-OF-CUT WHETHER THE BLADE IS TURNING OR NOT, AND OFFERS MICRO-ADJUSTMENTS FOR PRECISE "LEFT-OF-BLADE" OR "RIGHT-OF-BLADE" CUTTING. IT HAS DUAL DUST COLLECTION PORTS FOR IMPROVED DUST COLLECTION CAPABILITY FOR USE WITH A BAG (INCLUDED) OR VACUUM (SOLD SEPARATELY). IT ALSO HAS A LARGE-SIZED ALUMINUM BASE THAT IMPROVES THE STABILITY OF CUTTING STOCK FOR MORE EFFICIENT CUTTING. FEATURES:
    UNIQUE 2-STEEL RAIL SLIDING SYSTEM DESIGN OFFERS SINGLE SLIDE-GLIDE OPERATION; REDUCED SAW FOOTPRINT ALLOWS OPERATION FLUSH AGAINST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.