Zoro Homepage

LXT 18V Brushless 2pc Combo Kit (4.0Ah)

  • Mfr # XT269M + XRJ05Z

  • Zoro # G803446071


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z)
Battery Capacity
4Ah
Number of Tools
3
Includes
(1) 18V LXT Brushless Impact Driver (XDT13Z), (1) 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), (1) 18V LXT Lithium-Ion Rapid Optimum Charger, (1) 6 in Wood Cutting Reciprocating Saw Blade, (1) Tool Bag, (2) 18V LXT Lithium-Ion 4Ah Battery (BL1840B), 6TPI (723054-A-1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT269M + XRJ05Z
Zoro #
G803446071
UPC #
-
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z)
Battery Capacity
4Ah
Number of Tools
3
Includes
(1) 18V LXT Brushless Impact Driver (XDT13Z), (1) 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), (1) 18V LXT Lithium-Ion Rapid Optimum Charger, (1) 6 in Wood Cutting Reciprocating Saw Blade, (1) Tool Bag, (2) 18V LXT Lithium-Ion 4Ah Battery (BL1840B), 6TPI (723054-A-1)
Series
LXT(R)
Battery Included
(2) 33RT43 (Mfr No. BL1840B)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) 18V LXT Lithium-Ion 4Ah Battery (BL1840B); 6 in Wood Cutting Reciprocating Saw Blade; 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z); 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC); Tool Bag; 18V LXT Brushless Impact Driver (XDT13Z); 6TPI (723054-A-1)
Hammer Drill - BPM
0 to 39000 BPM; 0 to 9750 BPM
Reciprocating Saw
52RX12 (Mfr No. XRJ05Z)
Charger Included
Yes
Hammer Drill - Class
Compact
Reciprocating Saw - Tool Style
Full-Size
Drill
20UJ21 (Mfr. No. XPH12Z)
Charger
4NNN4 (Mfr No. DC18RC)
Hammer Drill - Max. Torque
530 in-lb
Battery Series
LXT(R)
Power Source
Cordless
Battery Model No.
(2) 33RT43 (Mfr No. BL1840B)
Hammer Drill
20UJ21 (Mfr No. XPH12Z)
Item
Cordless Tool Combination Kit
Included Fastening Tools
Impact Driver (1,500 in-lb)
Number of Batteries Included
2
Impact Driver
34G794 (Mfr No. XDT13Z)
Impact Driver - Torque Range
1,500 in-lb
Case Included
Tool Bag
Drill - Class
Compact
Drill - Max. Torque
530 in-lb
Impact Driver - Maximum Torque
1,500 in-lb
Includes Case
Case Included
All Product Types Included
Impact Driver, Hammer Drill/Driver
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) BL1840B
Tool Series
LXT(R)
Charger Manufacturing Model Number
DC18RC

Description

Cordless Tool Combination Kit, Cordless Tools Included 18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 4Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.