Shop MAKITA
See all product information
Create Account
LXT Brushless 3-Pc. Combo Kit
- Mfr # XT297T + XAG04Z
- Zoro # G724450621
product price:Â
$
934.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tools
3
Tool Series
LXT(R)
All Product Types Included
Hammer Drill, Impact Driver, Battery, Angle Grinder, Charger
Battery Platform
LXT(R)
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT297T + XAG04Z
- Zoro #
- G724450621
- UPC #
- -
- Country of Origin
- China
Details
- Number of Tools
- 3
- Tool Series
- LXT(R)
- All Product Types Included
- Hammer Drill, Impact Driver, Battery, Angle Grinder, Charger
- Battery Platform
- LXT(R)
- Item
- Tool Combination Kit
- Number of Batteries Included
- 2
- Voltage
- 18 V DC
Description
Tool Combination Kit, Voltage 18 V DC, Number of Tools 3, Number of Batteries Included 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.