Lxt Compact Brushless 1/2" Hammer Dr 18V
- Mfr # XPH16T
- Zoro # G110764004
product price:Â
$
402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cordless Drill Class
Compact
Drilling Capacity in Concrete
5/8 in
Includes
3 Action Modes, 5.0 Ah Battery BL 1850B, Charger Tool Bag
Brushless Motor
Yes
Tool Series
LXT(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XPH16T
- Zoro #
- G110764004
- UPC #
- 088381775625
- Country of Origin
- China
Dimensions
- Chuck Size
- 1/2 in
Details
- Item
- Lxt Compact Brushless 1/2" Hammer Dr 18V
- Cordless Drill Class
- Compact
- Drilling Capacity in Concrete
- 5/8 in
- Includes
- 3 Action Modes, 5.0 Ah Battery BL 1850B, Charger Tool Bag
- Brushless Motor
- Yes
- Tool Series
- LXT(R)
- Number of Chargers Included
- 1
- Maximum Working Torque
- 970 in-lb
- Maximum Blows per Minute
- 27,000 bpm
- Includes Battery
- Battery Included
- Battery Capacity
- (2) 5.0 Ah
- Drilling Capacity in Wood
- 1 1/2 in, 2 in
- Number of Speed Settings
- 2
- Number of Batteries Included
- 2
- Number of Clutch Settings
- 21
- Voltage
- 18V DC
Description
Lxt Compact Brushless 1/2 In. Hammer Dr 18V, Voltage 18V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 1/2 in, 2 in, Number of Speed Settings 2, Number of Clutch Settings 21, Maximum Working Torque 970 in-lb, Maximum Blows per Minute 27,000 bpm, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Includes 3 Action Modes, 5.0 Ah Battery BL 1850B, Charger Tool Bag
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.