Shop MAKITA

LXT Compact Power Tool Battery & Rapid Charger Starter Pk, 2.0Ah, Li-Ion, 18V

  • Mfr # BL1820BDC1

  • Zoro # G708622228


product price:  $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL1820BDC1
Zoro #
G708622228
UPC #
88381466738
Country of Origin
United States

Description

Build your own makita tool kit with the 18v lithium-ion battery and charger starter pack. Makita offers over 100 cordless tools and most are available as bare tools tool only, no batteries or charger included. Pick up the makita battery and charger starter pack, then purchase the 18v bare tools you need to get the job done. It's an ideal way to start building a makita cordless tool line-up.makita 18v lithium-ion batteries resist self-discharge so they're ready for use even after long periods of storage. The makita rapid optimum charger is a smart-charging system that communicates with the battery during the charging process to monitor current, voltage and temperature. This advanced charging technology helps optimize battery life and deliver a faster charge. In addition, the charger has a built-in fan to cool the battery for faster and more efficient charging, even in hot weather conditions. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. Makita, the innovation leader in cordless tool technology, has the world's largest cordless tool line-up powered by 18v lithium-ion slide-style batteries. 3 year limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.