LXT Cordless 2-Pc. Combo Kit, 5.0Ah, 18V, Lithium-Ion, Cut Out Tool

  • Mfr # XT255T

  • Zoro # G908660730


product price:  $1,001.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XT255T
Zoro #
G908660730
UPC #
88381841429
Country of Origin
United States

Description

The makita 18v lxt lithium-ion cordless 2-piece combo kit breaks new ground for drywall contractors. It includes the 18v lxt brushless drywall screwdriver featuring the exclusive push drive technology. With push drive, the screwdriver can be set in lock-on mode and the motor will start only when the fastener is engaged. This gives contractors a quieter work environment, and also saves battery power for longer run time -- enough to hang over 40 sheets of drywall on a single charge!! the combo kit includes the 18v lxt cut-out tool with a slim-body design and 30,000 rpm for fast cutting. The kit includes two 18v lxt 5.0ah batteries with a category-leading charge time of only 45 minutes for less downtime and increased productivity. For added convenience, the batteries feature an on-board l.e.d. Charge level indicator. It's part of makita's expanding 18v lithium-ion system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries with the star symbol on the battery indicating star protection inside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.