LXT Cordless 4-Pc. Combo Kit, 5.0Ah, 18V, Lithium-Ion, Brushless, 1500 lbs Torque
- Mfr # XT447T
- Zoro # G302702821
product price:
$
967.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V
Battery Capacity
5.0Ah
Number of Batteries Included
2
Impacts per Minute
0-3,600 IPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT447T
- Zoro #
- G302702821
- UPC #
- 88381841924
- Country of Origin
- China
Details
- Voltage
- 18V
- Battery Capacity
- 5.0Ah
- Number of Batteries Included
- 2
- Impacts per Minute
- 0-3,600 IPM
Description
MAKITA® IS THE INNOVATION LEADER IN BRUSHLESS MOTOR TECHNOLOGY, AND THE XT447T COMBO KIT PROVIDES BL BRUSHLESS MOTOR TOOLS THAT DELIVER LONGER RUN TIME, INCREASED POWER AND SPEED, AND LONGER TOOL LIFE. THE XT447T INCLUDES A BRUSHLESS HAMMER DRIVER-DRILL THAT DELIVERS 530 IN.LBS. OF TORQUE, A BRUSHLESS IMPACT DRIVER WITH 1,500 IN.LBS. OF TORQUE, AND A BRUSHLESS RECIPRO SAW WITH TWO SPEED SETTINGS AND A 1-1/4" STROKE LENGTH FOR FASTER CUTTING. THE KIT ALSO INCLUDES A HIGH-LUMINANCE SINGLE L.E.D. FLASHLIGHT WITH 200 LUMENS. IT'S A ONE-STOP SOLUTION FOR MANY DRILLING, HAMMER DRILLING, DRIVING, FASTENING, AND CUTTING APPLICATIONS. THE KIT INCLUDES TWO 18V LXT® 5.0AH BATTERIES, AND EACH REACH A FULL CHARGE IN ONLY 45 MINUTES ON THE EFFICIENT RAPID OPTIMUM CHARGER ¿ THE FASTEST CHARGE-TIME IN THE CATEGORY ¿ FOR LESS DOWNTIME AND INCREASED PRODUCTIVITY. FOR ADDED CONVENIENCE, THE BATTERIES FEATURE AN INTEGRATED L.E.D. BATTERY CHARGE LEVEL INDICATOR. IT'S PART OF MAKITA'S EXPANDING 18V LXT® SYSTEM, THE WORLD'S LARGEST CORDLESS TOOL SYSTEM POWERED BY 18V LITHIUM-ION BATTERIES. MAKITA® 18V LXT® BATTERIES HAVE THE FASTEST CHARGE TIMES IN THEIR CATEGORIES, SO THEY SPEND MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. FOR IMPROVED TOOL PERFORMANCE AND EXTENDED BATTERY LIFE, MAKITA® CREATED STAR PROTECTION COMPUTER CONTROLS. STAR PROTECTION IS COMMUNICATION TECHNOLOGY THAT ALLOWS THE STAR PROTECTION-EQUIPPED TOOL AND BATTERY TO EXCHANGE DATA IN REAL TIME AND MONITOR CONDITIONS DURING USE TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVERHEATING. FOR INCREASED VERSATILITY, THE TOOL CAN ALSO BE POWERED BY MAKITA® 18V LXT® AND COMPACT LITHIUM-ION BATTERIES WITH THE STAR SYMBOL ON THE BATTERY INDICATING STAR PROTECTION INSIDE.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.