Shop MAKITA
LXT Cordless 6-1/2 Circular Saw Kit, Lithium-Ion, Brushless, 2.0Ah, 18V, 5000RPM
Mfr # XSH04RB
Zoro # G008436587
product price:Â $715.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XSH04RB
Zoro #
G008436587
UPC #
88381863490
Country of Origin
United States
Description
Makita created a new class in cordless with 18v lxt sub-compact tools. Makita sub-compact gives users 12v handling with 18v performance, and compatibility with the world's largest 18v cordless tool system. The xsh04rb is engineered for cutting and ripping applications, and is ideal for any contractor seeking a more compact cutting solution for framing, roofing, formwork, and more. The sub-compact 6-1/2 circular saw has a compact and ergonomic design at only 10-5/8 and 6.4 lbs. with 18v lxt compact 2.0ah battery. The compact size combined with the makita-built brushless motor delivers up to 5,000 rpm and a superior power-to-weight ratio. The saw is equipped with makita's automatic speed change technology, which adjusts cutting speed and torque under load for optimum cutting performance. The efficient brushless motor is electronically controlled to provide up to 50% longer run time than non-brushless motors, and in run-time testing the xsh04 made up to 174 cross-cuts per charge in 2x10 spf lumber using one 5.0ah battery. For extended run time users can load up a high amp-hour 18v lxt battery all sold separately including 3.0ah bl1830b, 4.0ah bl1840b, 5.0ah bl1850b or 6.0ah bl1860b. Added convenience features include dual l.e.d. Lights, electric brake, built-in tether notch tether sold separately, and extreme protection technology xpt for improved dust and water resistance in harsh job site conditions. For improved dust extraction, the rear dust port easily connects to a vacuum system dust extraction accessories sold separately. It's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion batteries. Makita 18v lxt batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, makita created star protection c
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, CA, GU, HI, MI, OH, PR, VI, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.