LXT Cordless 7-1/4in Circular Saw, Tool Only, Lithium-Ion, Brushless, 18V, 6000RPM

  • Mfr # XSH06Z

  • Zoro # G108436463


product price:  $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XSH06Z
Zoro #
G108436463
UPC #
88381869119
Country of Origin
China

Description

Makita, a pioneer in brushless motor technology and battery innovation, combines both in the 18v x2 36v lxt lithium-ion brushless 7-1/4 circular saw kit xsh06z. It's powered by two 18v lxt lithium-ion batteries sold separately for maximum performance, and has an electronically-controlled bl brushless motor that matches torque and rpm to the application. Makita 18v x2 means freedom from the cord, even for demanding applications like cutting sheet and dimensional lumber that traditionally called for a corded saw. Best of all, users can remain in one battery platform, using the same fast-charging 18v batteries with the xsh06z as they use across the expansive makita 18v lxt cordless tool system. The xsh06z has a long list of features for efficient cutting without the cord. The electronically-controlled brushless motor delivers a full 6,000 rpm for efficient cutting, with automatic speed change technology to adjust the cutting speed and torque under load for optimum performance. In internal testing, the xsh06z made up to 610 cross-cuts per charge in 2x4 spf lumber and up to 320 crosscuts per charge in 2x10 spf lumber using two fully-charged 5.0ah batteries. Added features include a large 2-5/8 cutting capacity at 90 degrees, and an electric brake for maximum productivity. The saw has a die-cast magnesium base and blade guard with die-cast magnesium base, blade guard and blade cover, which combines durability with less weight only 10.5 lbs. With batteries, sold separately. Added features include a built-in dust blower to clean the line-of-cut, and a built-in tether notch tether sold separately. It's part of makita's expanding 18v lithium-ion system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool perfo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.