Zoro Homepage

LXT L.E.D. Flashlight 18V

  • Mfr # DML801 + BL1850B

  • Zoro # G106598545


product price: $239.89
/ea
Free Shipping & Returns

Key Features

Includes
Battery
Lamp Type
LED
Standards
UL Listed
Tool Weight
1.3 lb
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DML801 + BL1850B
Zoro #
G106598545
UPC #
088381675727
Country of Origin
Multiple

Dimensions

Tool Length
15 in
Maximum Height
4 9/16 in
Tool Width
3 1/8 in

Details

Item
Cordless Flashlight
Includes
Battery
Lamp Type
LED
Standards
UL Listed
Tool Weight
1.3 lb
Voltage
18 V
Water Penetration Rating
Not Rated
Switch Type
Push Button
Focus
Fixed
Replacement Lamps
None
Beam Distance
Not Rated
Light Output Mode
High / Low
Maximum Brightness Level
240 lm
Compatible Battery Model Number
33RT41 (Mfr No. BL1820B), 33RT43 (Mfr No. BL1840B), 38XU33 (Mfr No. BL1850B), 4NNN2 (Mfr No. BL1830), 52RW97 (Mfr No. BL1860B)
Cordless Tool Kit Contents
Bare Tool, Battery
Lamp Life Battery Capacity Rating
5 Ah
Battery Platform
18V LXT
Maximum Head Rotation Angle
180 Degrees
Head Type
Rotating
Minimum Brightness Level
120 lm
Compatible Charger Model Number
22UT98 (Mfr No. DC18SF), 38XU23 (Mfr No. DC18RD), 4NNN4 (Mfr No. DC18RC), 4NNN5 (Mfr No. DC18SE)
Battery Capacity
5.0 Ah
Mount Type
Hang Hook
Product Type
Stick Light
Included Charger
No
Number of Light Output Modes
2
Power Source
Cordless
Number of Batteries Included
1
Brightness Level
120 lm, 240 lm
Lamp Life at Maximum Lumens Rating
17 hr
Battery Model Number
38XU33 (Mfr No. BL1850B)
Run Time
17 hr

Description

Stick Light Kit, Product Type Stick Light, Battery Platform LXT(R), Brightness Level 120 lm, 240 lm, Light Output Mode High, Low, Mount Type Hang Hook, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Run Time 17 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Battery Model Number 38XU33 (Mfr No. BL1850B), Beam Distance Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.