Zoro Homepage

Lxt Material Handling Flat Bucket 36V

  • Mfr # XUC06Z

  • Zoro # G210884411


product price: $7,561.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Weight
234 lb
Includes
250L Flat Bucket with Frame, XUC06 (1911B3-6)
Features
Headlights, Level Gauge, Taillight, Warning Beeper
Handle Material
Rubber
Number of Wheels
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUC06Z
Zoro #
G210884411
UPC #
088381764216
Country of Origin
China

Dimensions

Tray Depth
40 in
Tray Length
57 in
Tray Width
28 in

Details

Item
Material Handling Flat Bucket
Weight
234 lb
Includes
250L Flat Bucket with Frame, XUC06 (1911B3-6)
Features
Headlights, Level Gauge, Taillight, Warning Beeper
Handle Material
Rubber
Number of Wheels
6
Maximum Moving Speed
3.1 mph
Brake Type
Handle
Maximum Load Capacity
661 lb
Product Type
Material Handling Flat Bucket
Included Charger
No
Number of Chargers Included
0
Included Battery
No
Number of Batteries Included
0
Power Source
Cordless
Tray Material
Not Rated
Number of Speeds
4
Wheel Type
Pneumatic Tire
Battery Platform
LXT
Motor Type
Brushless
Maximum Grade
12 Degrees
Maximum Reverse Speed
0.63 mph
Bare Tool/Battery Included
Bare Tool

Description

Material Handling Flat Bucket, Product Type Material Handling Flat Bucket, Maximum Load Capacity 661 lb, Tray Material Not Rated, Tray Length 57 in, Tray Width 28 in, Tray Depth 40 in, Number of Wheels 6, Wheel Type Pneumatic Tire, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Battery Platform LXT, Number of Batteries Included 0, Number of Chargers Included 0, Motor Type Brushless, Wheel Material Not Applicable, Voltage Not Applicable, Power Source Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.