LXT Portable Band Saw Kit (5.0Ah), 18V

  • Mfr # XBP02TX + XBU05Z

  • Zoro # G501209909


product price:  $863.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Blower
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Portable Band Saw (XBP02Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 44-7/8" 18 TPI Bi-Metal Portable Band Saw Blade (792556-A), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBP02TX + XBU05Z
Zoro #
G501209909
UPC #
088381834193
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Blower
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Portable Band Saw (XBP02Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 44-7/8" 18 TPI Bi-Metal Portable Band Saw Blade (792556-A), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag
Series
LXT(R)
Battery Included
(2) Mfr. No. BL1850B
Portable Band Saw - Cut Capacity
4-3/4 in
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Item
Cordless Combination Kit
Charger Included
Yes
Included Saws & Grinders
Band Saw (Blade Wd. 1/2 in)
Handheld Blower
61HJ48
Charger
Mfr. No. DC18RC
Power Source
Cordless
Portable Band Saw - Type
Deep Cut
Battery Series
LXT(R)
Wireless Tool Tracking
No
Battery Model No.
(2) Mfr. No. BL1850B
Band Saw
XBP02TX
Blower - Air Volume
113 cfm
Case Included
Tool Bag
Band Saw - Blade Wd.
1/2 in
Number of Batteries Included
2
Includes Case
Case Included
Other Tools and Accessories Included
Blower
Tool Series
LXT(R)
All Product Types Included
Portable Band Saw, Blower
Charger Manufacturing Model Number
DC18RC
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) BL1850B

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Blower, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Portable Band Saw (XBP02Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 44-7/8 In. 18 TPI Bi-Metal Portable Band Saw Blade (792556-A), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag, Tool Brand Makita, Series LXT(R)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.