LXT Power Tool Battery, 6.0Ah, Lithium-Ion, 18V, 55 Min Charge Time

  • Mfr # BL1860B

  • Zoro # G408622221


product price:  $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL1860B
Zoro #
G408622221
UPC #
88381474900
Country of Origin
Singapore

Description

The makita 18v lxt lithium-ion battery charges faster and works longer than standard lithium-ion batteries, giving you and your cordless tools unmatched performance and productivity to take on the most demanding applications. The makita 6.0ah battery, model bl1860b, combines more run time two-times more run time per charge than the makita 3.0ah battery with a category-leading charge time of only 55 minutes so it spends more time working and less time sitting on the charger. For added convenience, it also features an on-board l.e.d. Charge level indicator to monitor battery charge. The 18v lxt 6.0ah battery is compatible only with star protection tools, indicated by the star symbol and/or yellow battery receiver under the tool. . Makita 18v lithium-ion batteries resist self-discharge so they're ready for use even after long periods of storage. The makita rapid optimum charger sold separately is a smart-charging system that communicates with the battery during the charging process to monitor current, voltage and temperature. This advanced charging technology helps optimize battery life and deliver a faster charge. In addition, the charger has a built-in fan to cool the battery for faster and more efficient charging, even in hot weather conditions. For improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. Makita, the innovation leader in cordless tool technology, has the world's cordless tool line-up powered by an 18v lithium-ion slide-style battery. 3 year limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.