LXT(R) 18 V DC Battery Powered Leaf Blower, 113 cfm, 219 mph, Battery Included

  • Mfr # XBU05Z + BL1840BDC1

  • Zoro # G503528824


product price:  $353.71
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
113 cfm
Maximum Air Speed
219 mph
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBU05Z + BL1840BDC1
Zoro #
G503528824
UPC #
-
Country of Origin
Multiple

Details

Maximum Air Flow
113 cfm
Maximum Air Speed
219 mph
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Charge Time
40 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery
Run Time
17 min
Cordless Tool Battery Type
Li-Ion
Battery Number
(1) 33RT43 (Mfr No. BL1840B)
Compliance
UL Listed
Speed Control
Variable 3-Speed
Charger Replacement
22UT98 (Mfr No. DC18SF), 38XU23 (Mfr No. DC18RD), 4NNN4 (Mfr No. DC18RC)
Included Charger
Mfr. No. DC18RC
Blowers and Vacuums Air Flow Range
100 to 200 cfm
Standards
UL Listed
Vacuum Function
No
Green Environmental Attribute
Product is Rechargeable
Battery Amperage
5.0 Ah
Includes
(1) Rubber Blower Nozzle (123245-4)
Blowers and Vacuums Air Speed Range
201 to 225 mph
Battery Voltage
18 V DC
Battery Model Number
(1) 33RT43 (Mfr No. BL1840B)
Tool Weight
4.1 lb
Charger Model Number
Mfr. No. DC18RC
Speed Settings
Variable
Battery Platform
LXT(R)
Tool Series
LXT(R) Series
Number of Batteries to Operate
1

Description

Battery-Powered Leaf Blower, Battery Platform LXT(R), Maximum Air Flow 113 cfm, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 4.1 lb, Blower Type Walk Behind, Voltage 18 V DC, Battery Model Number (1) 33RT43 (Mfr No. BL1840B)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.