Zoro Homepage

LXT(R) 36 V Battery Powered Leaf Blower, 473 cfm, 120 mph, Bare Tool, 61 dB(A)

  • Mfr # XBU02Z

  • Zoro # G0378397


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Bare Tool
Sound Level
61 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBU02Z
Zoro #
G0378397
UPC #
088381693158
Country of Origin
Multiple

Dimensions

Tool Length
36 5/8 in

Details

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Bare Tool
Sound Level
61 dB(A)
Charge Time
30 min to 1 hr
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Fuel Type
Battery
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Speed Control
Variable 6-Speed
Run Time
28 min
Vacuum Function
No
Number of Wheels
0
Compliance
FDA Approved
Battery Voltage
36 V
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Standards
ANSI B 175.2; FDA Approved
Cordless Tool Battery Type
Li-Ion
Charger Model Number
DC18RC; DC18RD; DC18RE; DC18SD; DC18SE; DC18SF; DC18SH
Sound Level at Distance
Not Rated
Equivalent Gas Engine Displacement
Not Rated
Throttle Location
Tube
Number of Speeds
6
Tool Weight
9 lbs
Motor Type
Brushless
Tool Series
LXT(R) Series
Battery Platform
LXT(R)
Speed Settings
Variable
Number of Batteries to Operate
2
Battery Model Number
BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
Function
Blower

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Maximum Air Speed 120 mph, Sound Level 61 dBA, Function Blower, Number of Speeds 6, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 9 lb, Blower Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.