LXT(R) 36 V Battery Powered Leaf Blower Kit, 473 cfm, 120 mph, Battery Included, 60.2 dB(A)

  • Mfr # XBU02PT - XBU02PT + BL1840B-2

  • Zoro # G2613821


product price:  $1,103.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBU02PT - XBU02PT + BL1840B-2
Zoro #
G2613821
UPC #
088381847537
Country of Origin
Multiple

Details

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0Ah
Sound Level
60.2 dB(A)
Charge Time
45 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Includes
(2) Cordless Blowers, (6) Batteries, Charger
Vacuum Function
No
Speed Control
Variable
Battery Amperage
5.0Ah
Run Time
28 min
Compliance
UL Listed
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Number of Wheels
0
Standards
UL Listed
Battery Voltage
36 V
Cordless Tool Battery Type
Li-Ion
Tool Weight
13 lb
Speed Settings
Variable
Battery Platform
LXT(R)
Tool Series
LXT(R) Series
Number of Batteries to Operate
2

Description

Battery-Powered Blower Kit, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Sound Level 60.2 dBA, Number of Batteries to Operate 2, Battery Capacity 5.0Ah, Bare Tool/Battery Included Battery Included, Tool Weight 13 lb, Blower Type Handheld, Voltage 36 V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.