Zoro Homepage

LXT(R) 36 V Battery Powered Leaf Blower W/ Vacuum Kit, 473 cfm, 120 mph, Bare Tool, 61 dB(A)

  • Mfr # XBU04ZV

  • Zoro # G1951237


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Bare Tool
Sound Level
61 dB(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBU04ZV
Zoro #
G1951237
UPC #
088381893961
Country of Origin
China

Details

Maximum Air Flow
473 cfm
Maximum Air Speed
120 mph
Voltage
36 V
Bare Tool/Battery Included
Bare Tool
Sound Level
61 dB(A)
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower W/ Vacuum Kit
Fuel Type
Dual Batteries
Standards
ANSI B 175.2
Speed Control
Variable
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Included Charger
No
Includes
(1) Vacuum Attachment Kit, (1) Blower Nozzle, XBU04, (1) 3-Stage Telescoping Blower Nozzle
Battery Voltage
36 V
Number of Wheels
0
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Vacuum Function
Yes
Compliance
ANSI B175.2
Cordless Tool Battery Type
Li-Ion
Charger Model Number
DC18RC; DC18RD; DC18RE; DC18SD; DC18SE; DC18SF; DC18SH
Throttle Location
Tube
Number of Batteries to Operate
2
Tool Series
LXT(R) Series
Function
Blower
Battery Platform
LXT(R)
Tool Weight
11.2 lbs
Sound Level at Distance
Not Rated
Speed Settings
Variable
Battery Model Number
BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
Motor Type
Brushless
Equivalent Gas Engine Displacement
Not Rated

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 473 cfm, Maximum Air Speed 120 mph, Sound Level 61 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Rated, Tool Weight 11.2 lb, Blower Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.