LXT(R) Cordless Battery-Powered Handheld Leaf Blower Kit, 459 cfm, 116 mph, Battery Included

  • Mfr # XBU03SM1

  • Zoro # G915190732


product price:  $269.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
459 cfm
Maximum Air Speed
116 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBU03SM1
Zoro #
G915190732
UPC #
088381892209
Country of Origin
Multiple

Dimensions

Tool Length
32 1/2 in

Details

Maximum Air Flow
459 cfm
Maximum Air Speed
116 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
4.0 Ah
Sound Level
60 dBA
Charge Time
1.5 hr
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower Kit
Number of Batteries to Operate
1
Blowers and Vacuums Air Speed Range
Less Than 125 mph
Battery Amperage
4.0Ah
Throttle Location
Tube
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Sound Level at Distance
Not Rated
Included Charger
52RW98
Number of Chargers Included
1
Battery Platform
LXT(R)
Equivalent Gas Engine Displacement
Not Rated
Vacuum Function
No
Compliance
UL
Battery Number
52RW98
Number of Wheels
0
Standards
ANSI B 175.2
Charger Model Number
DC18SD
Battery Model Number
BL1840B
Motor Type
Brushless
Number of Batteries Included
1
Fuel Type
Battery
Charger Replacement
52RW98
Tool Series
LXT(R) Series
Function
Blower
Speed Control
Variable
Tool Weight
6.5 lb
Speed Settings
Variable

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform LXT(R), Maximum Air Flow 459 cfm, Maximum Air Speed 116 mph, Sound Level 60 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Rated, Tool Weight 6.5 lb, Blower Type Handheld, Sound Level at Distance Not Rated

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.