Zoro Homepage

Magnetic Insert Bit Holder, 12" L, PK10

  • Mfr # T-05446

  • Zoro # G511903576


product price: $71.19
/pk 10, $7.12/ea

Key Features

Number of Nutsetters Included
10
Fastening Size
1/4 in
Tool Insertion Size
1/4 in Hex
Impact Rated
Impact Rated
Magnetized Tip
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-05446
Zoro #
G511903576
UPC #
088381798273
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Size
1/4 in
Tool Insertion Size
1/4 in Hex
Overall Length
12 in

Details

Number of Nutsetters Included
10
Item
Bit Holder
Impact Rated
Impact Rated
Magnetized Tip
Magnetic
Number of Pieces
10
Slide to Clean
No
Measurement System
English/Imperial
For Tool Type
Impact
Shank Shape
Hex
Product Type
Bit Holder

Description

Bit Holder, Impact Rated Impact Rated, Number of Pieces 10, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.