Zoro Homepage

Main Flat Filters, 2/pk

  • Mfr # P-79843

  • Zoro # G5161965


product price: $82.55
/pk 2, $41.28/ea
Free Shipping & Returns

Key Features

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Pre-Filter
Fits Vacuum Brand
Makita
Fits Vacuum Models
VC4710
Filtration Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-79843
Zoro #
G5161965
UPC #
088381418386
Country of Origin
Multiple

Dimensions

Length
10 in
Height
4 in
Width/Diameter
4 in

Details

For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Pre-Filter
Fits Vacuum Brand
Makita
Fits Vacuum Models
VC4710
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Bag Type
Wet/Dry
For Use With
Mfr. No. VC4710
Item
Cartridge Pre-Filter
Includes
(2) Filters
Filter Type
Nano Filter
Filter Reusability
Reusable
Filter Efficiency
99.95% at 0.3 micron

Description

Cartridge Pre-Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita(R), Fits Vacuum Models VC4710, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency 99.95 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 4 in, Length 10 in, Width/Diameter 4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.