Zoro Homepage
This item is Discontinued.
Makita Mak-Bite Insert Bit, No. 2, 1", PK10 784312-A-10

Mak-Bite Insert Bit, No. 2, 1", PK10 (Discontinued)

  • Mfr # 784312-A-10
  • Zoro # G3993608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784312-A-10
Zoro #
G3993608
UPC #
088381927857
Country of Origin
United States

Dimensions

Overall Length
1"
Point Size
#2

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Item
Mak-Bite Insert Bit,No. 2,1",PK10
SAE or Metric
SAE
Impact Rated
No
For Use With
A Bit Holder

Description

Mak-Bite Insert Bit,No. 2,1 In.,PK10, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.