Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Makita 162236-0 Shift Button

  • Mfr # 162236-0

  • Zoro # G4208438


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Material
Steel
Product Type
Shift Button
For Use With Saw Type
Reciprocating Saws
For Use With
Reciprocating Saws
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162236-0
Zoro #
G4208438
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Material
Steel
Item
Shift Button
Product Type
Shift Button
For Use With Saw Type
Reciprocating Saws
For Use With
Reciprocating Saws
Compatible Brand
Makita
Compatible Product Type
Reciprocating Saw
Compatible Manufacturer Model Number
JR3050TZ, JR3070CT, JR3070CTH, JR3070CTZ

Description

Shift Button, For Use With Reciprocating Saws, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.