Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Makita Makita 20in 61CC Gas Powered Compact Chain Saw EA6100PRGG

Makita 20in 61CC Gas Powered Compact Chain Saw (Discontinued)

  • Mfr # EA6100PRGG
  • Zoro # G808622234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA6100PRGG
Zoro #
G808622234
UPC #
088381394321
Country of Origin
United States

Description

The makita 20' 61cc professional chain saw ea6100prgg combines a high power-to-weight ratio with easier starts and less vibration for a full range of applications. The 61cc engine delivers 4.6 hp, with an easy start spring-assisted starter, and heavy duty air filter system for extended filter life and improved durability. The touch & stop single-lever operation is engineered for immediate shut-off for added convenience. Additional features include an easy-to-clean chain compartment for efficient clearing of chips, even when rip cutting, and the advanced vibration dampening system that is engineered to reduce vibration. features: easy start spring-assisted starter with optimized engine management for quick starting with less force powerful 4.6 hp stratified air scavenging engine for lower emissions and improved fuel efficiency magnesium housing for improved durability and less weight only 13.2 lbs. heavy-duty cartridge air filter system for extended air filter life and improved durability 13,800 rpm with fast acceleration for more efficient cutting performance compact design engineered with smooth rounded surfaces for easy cleaning and operator comfort touch & stop single lever control shuts off engine with just a touch slide-out baffle can be configured for efficient cold weather operation two point durable inertia/mechanical chain brake chain compartment is easy to clean and clears chips away efficiently lateral chain tensioning for easy adjustment advanced vibration dampening system engineered to reduce vibration floating rim sprocket for easy maintenance and improved chain life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.