Makita 251887-5 Screw M6X10
Mfr # 251887-5
Zoro # G3665536
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Thread Size
M6
Head Shape
Spade
Material
Nylon
Finish
Black Finish
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251887-5
Zoro #
G3665536
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6
Details
Head Shape
Spade
Material
Nylon
Finish
Black Finish
Item
Thumb Screw
System of Measurement
Metric
Head Texture
Smooth
Thread Type
Coarse
Drive
No Drive
Description
Thumb Screw, Finish Black Finish, Material Nylon, Thread Size M6 x 10mm, Fastener Length Not Applicable, Thread Length Not Applicable, Tensile Strength Not Applicable, Head Type Not Applicable, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, System of Measurement Metric, Drive No Drive, Head Shape Spade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.