Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Makita Makita 36V (18V LXTÂ X2) 18" Cordless Lawn Mower (Bare Tool Only) XML03Z

Makita 36V (18V LXTÂ X2) 18" Cordless Lawn Mower (Bare Tool Only) (Discontinued)

  • Mfr # XML03Z
  • Zoro # G605970927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XML03Z
Zoro #
G605970927
UPC #
883818807630
Country of Origin
China

Description

Makita is expanding the line of cordless outdoor power equipment to include the 18v x2 (36v) lxt lithium-ion 18" lawn mower. With zero emissions, lower noise and reduced maintenance, the 18v x2 (36v) lxt cordless lawn mower is a welcome solution for efficient grass cutting. It's powered by two 18v lxt batteries for maximum power and run time, but without leaving the 18v battery platform. The makita-built motor delivers up to 3,300 rpm. The mower offers ease-of-use features including quick height adjustments, a 1.7 bushel capacity grass collector, and folding handles for compact storage. The lawn mower features makita extreme protection technology (xpt). Xpt is a protective seal inside the tool, and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.it's part of makita's expanding 18v lxt system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.for improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by makita 18v lxt and compact lithium-ion batteries with the star symbol on the battery indicating star protection inside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.