Makita 415491-6 Makita 9227C Pin Cap

  • Mfr # 415491-6

  • Zoro # G5266996


product price:  $1.35
/ea
Sold in multiples of 8 for $10.80

Key Features

Fits Brand
Makita
For Use With Mfr. Model Number
9227C, 9527PB, 9553NB, 9557PB, 9558PB
For Use With
Angle Grinder, Hammer Drills, Cordless Impact Driver Kit
Product Type
Pin Cap
Compatible Manufacturer Model Number
9227C, 9527PB, 9553NB, 9557PB, 9558PB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415491-6
Zoro #
G5266996
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3/4 in
Overall Height
1/4 in
Overall Length
1 in
For Chuck Size
1/2 in
Overall Diameter
1 in

Details

Item
Pin Cap
Fits Brand
Makita
For Use With Mfr. Model Number
9227C, 9527PB, 9553NB, 9557PB, 9558PB
For Use With
Angle Grinder, Hammer Drills, Cordless Impact Driver Kit
Product Type
Pin Cap
Compatible Manufacturer Model Number
9227C, 9527PB, 9553NB, 9557PB, 9558PB
Compatible Product Type
Angle Grinder, Cordless Hammer Drill/Driver, Cordless Impact Driver

Description

Pin Cap, Overall Length 1 in, For Use With Angle Grinder, Hammer Drills, Cordless Impact Driver Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.