Zoro Homepage

Makita 419250-0 F/R Change Lever

  • Mfr # 419250-0

  • Zoro # G4208255


product price: $2.95
/ea

Key Features

Product Type
Change Lever
Compatible Manufacturer Model Number
XFD01, XFD01RW
Overall Length
3 in
Compatible Product Type
Cordless Drill/ Driver Kit
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419250-0
Zoro #
G4208255
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Width
1 in
Overall Diameter
1 in
Overall Height
1/2 in
For Chuck Size
1/2 in

Details

Item
Change Lever
Product Type
Change Lever
Compatible Manufacturer Model Number
XFD01, XFD01RW
Compatible Product Type
Cordless Drill/ Driver Kit

Description

Change Lever, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.