Zoro Homepage

Makita 650208-2 Var. Switch

  • Mfr # 650208-2

  • Zoro # G4208550


product price: $19.25
/ea

Key Features

Product Type
Variable Switch
For Use With
Electric Drills, Rotary Drills
For Chuck Size
1/2 in
Overall Width
1 1/2 in
Compatible Product Type
Electric Drills, Rotary Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650208-2
Zoro #
G4208550
UPC #
-
Country of Origin
China

Dimensions

For Chuck Size
1/2 in
Overall Width
1 1/2 in
Overall Height
1 in
Overall Length
2 in
Overall Diameter
2 1/2 in

Details

Item
Variable Switch
Product Type
Variable Switch
For Use With
Electric Drills, Rotary Drills
Compatible Product Type
Electric Drills, Rotary Drill
Compatible Manufacturer Model Number
6302H

Description

Variable Switch, Overall Length 2 in, For Use With Electric Drills, Rotary Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.