MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 12-1/2 in H

  • Mfr # 197213-3

  • Zoro # G0378388


product price:  $88.89
/ea
Free Shipping & Returns

Key Features

Series
MAKPAC
Material
Plastic
Overall Width
15 1/2 in
Overall Depth
11-1/2 in
Overall Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197213-3
Zoro #
G0378388
UPC #
088381451284
Country of Origin
China

Dimensions

Overall Width
15 1/2 in
Overall Depth
11-1/2 in
Overall Height
12 1/2 in
Height
12-1/2 in
Depth
11-1/2 in
Width
15-1/2 in
Size
XL
Handle Length
10 1/4 in
Interior Dimensions
11 5/8 in L x 15 1/2 in W x 12 1/2 in H
Handle Width
1 3/8 in
Interior Height
12 1/2 in
Interior Depth
11 5/8 in
Interior Width
15 1/2 in

Details

Item
Interlocking Tool Case
Series
MAKPAC
Material
Plastic
Color
Blue
Features
Innovative Stackable Case, Low Profile
Includes
Interlocking Latches, Reinforced Lid
Tool Storage Type Included
Tool Box
Number of Trays
0
Handle Type
Carrying & Recessed Side Handles
Locking System
Latch
Number of Drawers
0
Number of Compartments
0
Closure Type
Latch
Number of Boxes
1
Part of a Modular System
Modular System Part
Stackable
Stackable
Total Storage Capacity
2,252 cu in
Lid Style
Hinged
Compatible Modular System
Festool Systainer, SPJ6000J/J1
Configuration
Individual Tool Box
Number of Dividers
0
Number of Keys Included
0
Includes Drawers
Drawers Not Included
Includes Casters
Casters Not Included
Handle Grip Style
Plastic Coated
Handle Material
Plastic
Total Load Capacity
44 lb

Description

This MAKITA 197213-3 Interlocking Case is a convenient way to carry your tools. You can easily transport this tool box to job sites and use it as a secure storage solution. This interlocking case features an innovative stackable design, allowing you to save space. It has low profile and recessed handles that make it easy to lift. The padlockable lid ensures the contents of the case are safe from prying eyes and tampering hands. It also comes with customizable foam inserts for added protection of your tools during transportation. The MAKITA X Large Interlocking Case is the ideal choice for carrying your essential tools around safely and securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.