Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Saw, 14 in, 3800 RPM, 15 A

  • Mfr # 4114

  • Zoro # G4311833


product price: $939.00
/ea
Free Shipping & Returns

Key Features

Blade Dia.
14 in
Power Source
Corded
Max. Cutting Depth
5 in
Tool Weight
23.8 lb
Cutting Type
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114
Zoro #
G4311833
UPC #
088381070263
Country of Origin
Multiple

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
5 in
Arbor Size
1 in
Length
26 1/2 in
Depth of Cut
5"
Cord Length
8 ft
Max. Cut Length
5 1/2 in
Overall Length
26 1/2 in
Blade Diameter
14 in
Cutting Length - Maximum
5 1/2 in
Cutting Depth - Maximum
5 in

Details

Item
Masonry Saw
Power Source
Corded
Tool Weight
23.8 lb
Cutting Type
Dry
Includes
Wrench
Primary Application - Masonry Saws
Brick, Cinderblock
Motor Type
Electric
Application
Concrete, Masonry
Hz
50/60 Hz
Corded/Cordless
Corded
Engine Brand
Makita
Corded/Banded
Corded
Full Load Amps
15
Item - Masonry Saws
Masonry Saw
Voltage
120 V AC
Features
AC/DC Switch for Use with Alternative Power Source, Built-in Vacuum Attachment Port, Super Joint System (SJS) Technology
Max. RPM
3500
Arbor Shape
Round
Variable Speed
No
Current
15 A
Max. Blade Speed
3,800 RPM
Tool Style
Handheld
Stand Included
No
Plug Type
Two-Prong
Includes Stand
Stand Not Included
Blade Speed - Maximum
3,800 RPM
Speed Control
Single
Includes Electric Brake
No Brake
Frequency
50/60 Hz

Description

Masonry Saw, Power Source Corded, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 3,800 RPM, Current 15 A, Arbor Size 1 in, Arbor Shape Round, Cutting Type Dry, Max. Cutting Depth 5 in, Stand Included No, Max. Cut Length 5 1/2 in, Variable Speed No, Overall Length 26 1/2 in, Tool Weight 23.8 lb, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8 ft, Includes Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.