Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max CXT Inflator Kit, 12V

  • Mfr # MP100DZ + BL1021B

  • Zoro # G006598546


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Includes
12V Max CXT(R) 2.0Ah Battery, 12V Max CXT(R) Inflator, Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Bag
Voltage
12 V
Hose Length
25 1/2 in
Standards
UL Listed
Features
Auto-Stop Function, Built-In LED Light, Ergonomic Handle, High Visibility Pressure Gauge Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP100DZ + BL1021B
Zoro #
G006598546
UPC #
088381871747
Country of Origin
China

Dimensions

Hose Length
25 1/2 in
Overall Width
2 15/16 in
Overall Length
9 1/4 in
Overall Height
6 13/16 in

Details

Includes
12V Max CXT(R) 2.0Ah Battery, 12V Max CXT(R) Inflator, Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Bag
Voltage
12 V
Item
Cordless Inflator
Standards
UL Listed
Features
Auto-Stop Function, Built-In LED Light, Ergonomic Handle, High Visibility Pressure Gauge Display
Battery Platform
CXT(R)
Series
12V max CXT
Housing Material
Plastic
Power Source
Cordless
Duty Cycle Percentage
Not Rated
Maximum Air Pressure
120 psi
Minimum Air Pressure
0 psi
Included Charger
No
Tool Weight
2.6 lb
Battery Model Number
52KE43 (Mfr No. BL1021B)
Number of Batteries Included
1
Battery Capacity
(1) 2.0 Ah
Gauge Accuracy
Not Rated
Cordless Tool Kit Contents
Bare Tool, Battery

Description

Inflator Kit, Power Source Cordless, Battery Platform CXT(R), Voltage 12V DC, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.0 Ah, Number of Batteries Included 1, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 25 1/2 in, Battery Included / Bare Tool Battery Included, Includes 12V Max CXT(R) 2.0Ah Battery, 12V Max CXT(R) Inflator, Presta Valve Adapter, Sports Ball Needle, Tapered Adapter, Tool Bag, Tool Weight 2.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.