Zoro Homepage

Medium Tool Box, 6-5/16 in H

  • Mfr # T-90037

  • Zoro # G115486987


original price: $105.99
15% off
new price: $89.98
/ea
Free Shipping & Returns

Key Features

Color
Teal
Features
Deep Trays Hold a Variety of Hand Tools, Multiple Lid Mounting Points for more Interior Organization
Includes
Medium Tool Box, Storage Tray
Locking System
Security Bar
Closure Type
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-90037
Zoro #
G115486987
UPC #
197050353801
Country of Origin
United States

Details

Item
Tool Box
Color
Teal
Features
Deep Trays Hold a Variety of Hand Tools, Multiple Lid Mounting Points for more Interior Organization
Includes
Medium Tool Box, Storage Tray
Locking System
Security Bar
Closure Type
Latch
Total Storage Capacity
1,123 cu in
Total Load Capacity
75 lb

Description

Tool Box, Locking System Security Bar, Color Teal, Closure Type Latch, Features Deep Trays Hold a Variety of Hand Tools, Multiple Lid Mounting Points for more Interior Organization, Includes Medium Tool Box, Storage Tray, Total Load Capacity 75 lb, Total Storage Capacity 1,123 cu in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.