Zoro Homepage

Multi-Disc, 4" x 5/8", No.120, PK10

  • Mfr # 741813-B-10

  • Zoro # G4003785


product price: $69.15
/ea

Key Features

Connector Size
5/8
Overall Diameter
4
Wheel Type
Type 29
Abrasive Material
Zirconium
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741813-B-10
Zoro #
G4003785
UPC #
088381941297
Country of Origin
United States

Dimensions

Connector Size
5/8
Overall Diameter
4

Details

Item
Multi-Disc,4" x 5/8",No.120,PK10
Wheel Type
Type 29
Abrasive Material
Zirconium
Grit
120

Description

Multi-Disc,4 In. x 5/8 In.,No.120,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.