Zoro Homepage

Multi-Disc, 5" x 7/8", 80 Grit, PK10

  • Mfr # 741820-B-10

  • Zoro # G4003688


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Connector Size
7/8
Wheel Type
Type 29
Grit
80
Abrasive Material
Zirconium
Overall Diameter
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741820-B-10
Zoro #
G4003688
UPC #
088381941365
Country of Origin
United States

Dimensions

Connector Size
7/8
Overall Diameter
5

Details

Item
Multi-Disc,5" x 7/8",80 Grit,PK10
Wheel Type
Type 29
Grit
80
Abrasive Material
Zirconium

Description

Multi-Disc,5 In. x 7/8 In.,80 Grit,PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.