Zoro Homepage

Multi-Surface Scanner Kit, 18V Lithium

  • Mfr # DWD181R1J

  • Zoro # G515189969


product price: $1,849.00
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Scan Depth for Ferrous Metal - Maximum
7 3/16 in
Batteries Required
Batteries Required (Included)
Function
Detects Wood, Metal, Plastic, Shielded Electrical Wire
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWD181R1J
Zoro #
G515189969
UPC #
088381723541
Country of Origin
Japan

Dimensions

Overall Width
12 in
Scan Depth for Ferrous Metal - Maximum
7 3/16 in
Scan Depth for Live Wire - Maximum
4 3/4 in
Overall Depth
4 5/8 in
Scan Depth for Non-Ferrous Metal - Maximum
4 3/4 in
Overall Height
4 3/16 in
Scan Depth
Metal 7 1/16 in, Plastic Pipe and Shielded Electric Wire 4 23/32 in
Size
12 in L
Scan Depth for Wood - Maximum
7 in

Details

Batteries Required
Batteries Required (Included)
Function
Detects Wood, Metal, Plastic, Shielded Electrical Wire
Standards
UL Listed
Accuracy
3/16 in
Includes
(1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger, (1) Interlocking Case
Display Type
LED
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
104 Degrees F
Functions
Detects Wood, Metal, Plastic, Shielded Electrical Wire
Item
Multi-Surface Scanner Kit
Included Charger
4NNN4
Bluetooth
Not Bluetooth Compatible
Compatible Surface Material
Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood
Battery Type
Li-Ion
Indication Method
Visual
Type
Multifunction
Features
3-Year Limited Warranty on Tool, Battery and Charger with 3-Day Repair on Fastlane Express Service, Auto Power-off Function Automatically Shuts the Device off for Increased Run Time Performance, Dust and Water Resistance with Ip 54 Rating for increased Durability, Equipped with Star Protection Computer Controls(TM) to Protect Against Overloading, Over-Discharging and Over-Heating, Multi-Detection Mode Allows for Scanning in up to Three Parallel Surface Positions
Scans
Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood
Stud Finder Type
Electronic
Materials Detected
Live Wire, Ferrous Metal, Non-Ferrous Metal, Plastic, Wood

Description

Multi-Surface Scanner Kit, Accuracy 3/16 in, Overall Height 4 3/16 in, Batteries Required Batteries Required (Included), Overall Width 12 in, Overall Depth 4 5/8 in, Materials Detected Live Wire, Ferrous Metal, Non-Ferrous Metal, Plastic, Wood, Battery Type Li-Ion, Scan Depth for Ferrous Metal - Maximum 7 3/16 in, Scan Depth for Wood - Maximum 7 in, Compatible Surface Material Dry Concrete, Drywall, Hollow Block, Wet Concrete, Wood, Scan Depth for Live Wire - Maximum 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.