Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tool Kit

  • Mfr # TM3010CX1

  • Zoro # G6958454


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Tool Weight
3.5 lb
Handle Design
Barrel
Corded/Cordless
Corded
Includes
1 1/4 in Plunge Blade (BiM), 14TPI (A-95255), Accessory Case, Multi-Tool Adapter (196271-6), Multi-Tool Adapter (313249-6), Sanding Pad, Tool Case, (5) 120 Grit Sandpaper (A-95532-1), (5) 180 Grit Sandpaper (A-95548-1)
Application
Cutting, Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3010CX1
Zoro #
G6958454
UPC #
088381651066
Country of Origin
China

Dimensions

Tool Length
11 1/8 in

Details

Item
Oscillating Tool Kit
Tool Weight
3.5 lb
Handle Design
Barrel
Corded/Cordless
Corded
Includes
1 1/4 in Plunge Blade (BiM), 14TPI (A-95255), Accessory Case, Multi-Tool Adapter (196271-6), Multi-Tool Adapter (313249-6), Sanding Pad, Tool Case, (5) 120 Grit Sandpaper (A-95532-1), (5) 180 Grit Sandpaper (A-95548-1)
Application
Cutting, Sanding
Corded/Banded
Corded
Voltage
120 V AC
Orbits per Minute
6000 to 20,000
Features
Electric Speed Control, Variable Speed Control
Amps
3.0 A
Speed Setting
Variable Speed
Oscillations per Minute
6,000 to 20,000
Maximum Oscillations per Minute
20,000
Anti-Vibration Technology
Yes
Current
3 A
Number of Pieces
16
Connection Style
Starlock
Oscillation Angle
3.2 Degrees
Switch Type
Dial
Lock-On Switch
Yes
Plug Type
Two-Prong
Handle Type
Barrel Grip
Power Source
Corded
Kit Contents
(1) Bare Tool, (1)Plunge Blade, (1) Sanding Pad, (5) 120 Grit Sandpaper, (5) 180 Grit Sandpaper
Minimum Oscillations per Minute
6,000
Fits Accessory Brand
Craftsman, DEWALT(R), Dremel, FEIN, Milwaukee, Ridgid, Ryobi
Accessory Adapter Included
Universal
Accessory Free Tool Change
Yes

Description

Oscillating Tool Kit, Voltage 120V AC, Plug Type Two-Prong, Current 3 A, Maximum Oscillations per Minute 20,000, Oscillation Angle 3.2 Degrees , Accessory Free Tool Change Yes, Connection Style Starlock, Tool Length 11 1/8 in, Minimum Oscillations per Minute 6,000, Oscillations per Minute 6,000 to 20,000, Speed Setting Variable Speed, Accessory Adapter Included Universal, Fits Accessory Brand Craftsman, DEWALT(R), Dremel, FEIN, Milwaukee, Ridgid, Ryobi, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.