Zoro Homepage

Multi-Tool Sandpaper, 120 Grit, 10/pk

  • Mfr # A-95532

  • Zoro # G4933442


product price: $6.25
/ea

Key Features

Overall Length
3 3/4 in
Number of Pieces
10
Application
Sanding
For Use With
2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Flexible
Not Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-95532
Zoro #
G4933442
UPC #
088381401104
Country of Origin
Multiple

Dimensions

Overall Length
3 3/4 in
Overall Width
3 3/4 in

Details

Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
10
Application
Sanding
For Use With
2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Flexible
Not Flexible
Number of Sheets
10
Abrasive Material
Aluminum Oxide
Abrasive Color
Maroon
Material Application
Filler, Paint, Plastic, Varnish, Wood
Direct Fit For Tool Brand
Bosch, Makita
Backing Type
Hook-and-Loop
Features
Added Durability, Improved Material Removal
Grit
120
Shape
Triangle
For Tool Type
Oscillating Tool
Oscillating Tool Accessory Type
Sanding Sheet Set
For Workpiece Material
Paint, Plastic, Wood
Compatible Manufacturer Model Number
2426-22, FMM250Q SELECT PLUS, LXMT025, LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Product Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Abrasive Color Maroon, Material Application Filler, Paint, Plastic, Varnish, Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Added Durability, Improved Material Removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.