Multi-Tool Sandpaper, 80 Grit, 10/pk
Mfr # A-95526
Zoro # G4933433
product price: $5.69
/eaKey Features
Overall Length
3 3/4 in
Number of Pieces
10
Application
Sanding
For Use With
2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-95526
Zoro #
G4933433
UPC #
088381401098
Country of Origin
Multiple
Dimensions
Overall Length
3 3/4 in
Overall Width
3 3/4 in
Details
Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
10
Application
Sanding
For Use With
2426-22, FMM250Q SELECT PLUS, LXMT025, Mfr. No. LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Abrasive Material
Aluminum Oxide
Direct Fit For Tool Brand
Bosch, Makita
Abrasive Color
Maroon
For Tool Type
Oscillating Tool
Grit
80
Shape
Triangle
Material Application
Filler, Paint, Plastic, Varnish, Wood
Number of Sheets
10
Backing Type
Hook-and-Loop
Features
Added Durability, Improved Material Removal
Flexible
Not Flexible
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Manufacturer Model Number
2426-22, FMM250Q SELECT PLUS, LXMT025, LXMT02Z, MM20-03, PS50-2A, TM3000CX5
Compatible Product Type
Oscillating Tools
Product Type
Sanding Sheet Set
For Workpiece Material
Paint, Plastic, Wood
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Abrasive Color Maroon, Material Application Filler, Paint, Plastic, Varnish, Wood, For Tool Type Oscillating Tool, Flexible Not Flexible, Features Added Durability, Improved Material Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.