Shop MAKITA
See all product information
Create Account
Nail Gun, 40 V DC
- Mfr # GTP01Z
- Zoro # G906171382
product price:Â
$
369.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
40 V DC
Includes
346449-3 Belt Clip, 783201-2 Hex Wrench, Goggles
Depth Control
Tool-Less Depth Adjustment
Tool Weight
5.3 lb
Magazine Capacity
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTP01Z
- Zoro #
- G906171382
- UPC #
- 088381761277
- Country of Origin
- Japan
- Item
- Nail Gun
- Voltage
- 40 V DC
- Includes
- 346449-3 Belt Clip, 783201-2 Hex Wrench, Goggles
- Tool Weight
- 5.3 lb
- Magazine Capacity
- 120
- Features
- Contact Trigger for Improved Accuracy and Precision, Narrow Nose Design Allows Easy Nailing Access in Confined Areas, Reversible Tool Hook Allows the Tool to Remain Close
- Number of Batteries Included
- 0
- Motor Type
- Brushless
- For Nail Head Style
- Pin
- Product Type
- Pin Nailer
- For Nail Gauge
- 23 ga
- Nail Gun Type
- Pin
- Power Source
- Cordless
- Nail Capacity
- 120
- Tool Series
- XGT(R)
- Includes Battery
- Tool Only
- Number of Chargers Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Depth Control
- Tool-Less Depth Adjustment
- Overall Width
- 3 3/8 in
- Overall Height
- 8 7/8 in
- Overall Length
- 10 3/8 in
- For Nail Length - Minimum
- 5/8 in
- For Nail Length - Maximum
- 1 3/8 in
- Fits Chest Size
- Contact Trigger for Improved Accuracy and Precision, Narrow Nose Design Allows Easy Nailing Access in Confined Areas, Reversible Tool Hook Allows the Tool to Remain Close
Description
Nail Gun, Cordless, 40 V DC, Depth Control Tool-Less Depth Adjustment, For Nail Gauge 23 ga, For Nail Head Style Pin, Nail Capacity 120, Battery Capacity Not Applicable, Battery Series Not Applicable, Tool Weight 5.3 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.