No. 2 Phillips Double Ended, 2-5/8", PK2
Mfr # 784203-1-2
Zoro # G3993370
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Bit Style
Phillips
SAE or Metric
SAE, Metric
Overall Bit Length
2-5/8"
Fastening Tool Tip Size
PH2
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
784203-1-2
Zoro #
G3993370
UPC #
088381101417
Country of Origin
Japan
Dimensions
Overall Bit Length
2-5/8"
Fastening Tool Tip Size
PH2
Details
Item
No. 2 Phillips Double Ended,2-5/8",PK2
Bit Style
Phillips
SAE or Metric
SAE, Metric
Impact Rated
No
Fastening Tool Item
Socket Bit
Fastening Tool Item Type
Double Ended Bits
Description
No. 2 Phillips Double Ended,2-5/8 In.,PK2, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.