Zoro Homepage

O-Ring Repair Kit, For Framing Nailer

  • Mfr # HY00000960

  • Zoro # G901209714


product price: $21.39
/ea

Key Features

Type
O-Ring Repair Kit
Number of Pieces
18
Application
Framing Nailer
For Use With
Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer
Features
Long Lasting Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY00000960
Zoro #
G901209714
UPC #
088381553278
Country of Origin
China

Details

Item
O-Ring Repair Kit
Type
O-Ring Repair Kit
Number of Pieces
18
Application
Framing Nailer
For Use With
Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer
Features
Long Lasting Performance
Compatible Product Type
Framing Nailer
Product Type
O-Ring Repair Kit
Includes
O-Rings

Description

O-Ring Repair Kit, For Use With Makita 21 Degrees Full Round Head 3 1/2 in Framing Nailer, Application Framing Nailer, Number of Pieces 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.