Zoro Homepage

Oki-Mak 6640644 Cord

  • Mfr # 664064-4

  • Zoro # G4208690


product price: $24.89
/ea

Key Features

Material
Rubber
Product Type
Cord
For Use With
Finish Sanders
Overall Length
8 ft
Compatible Product Type
Finish Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664064-4
Zoro #
G4208690
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 ft

Details

Material
Rubber
Item
Cord
Product Type
Cord
For Use With
Finish Sanders
Compatible Product Type
Finish Sander
Compatible Brand
Makita
Compatible Manufacturer Model Number
JR3050TZ, JR3070CT, JR3070CTH, JR3070CTZ

Description

Cord, For Use With Finish Sanders, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.