Zoro Homepage

Oscillating Tool, 18V, Cordless, 3.2 Degrees Oscillation Angle, LXT Series

  • Mfr # XMT03Z

  • Zoro # G4926363


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Oscillation Angle
3.2 Degrees
Includes
(1) 1 1/4 in Plunge Blade (BiM) 14TPI (A-95255), (1) Multi-Tool Adapter (196271-6), (1) Multi-Tool Adapter (313249-6)
Power Source
Cordless
Series
LXT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMT03Z
Zoro #
G4926363
UPC #
088381667708
Country of Origin
China

Dimensions

Tool Length
12 in
Overall Length
12 in

Details

Item
Oscillating Tool
Voltage
18V
Oscillation Angle
3.2 Degrees
Includes
(1) 1 1/4 in Plunge Blade (BiM) 14TPI (A-95255), (1) Multi-Tool Adapter (196271-6), (1) Multi-Tool Adapter (313249-6)
Power Source
Cordless
Series
LXT
Tool Weight
3.7 lb
Corded/Banded
Cordless
Handle Type
In-Line
Battery Pack Replacement
Mfr. No. BL1830
Battery Included / Bare Tool
Bare Tool
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Features
Variable Speed
Orbits per Minute
6000 to 20,000
Corded/Cordless
Cordless
Brushless Motor
No
Fits Accessory Brand
Craftsman, DEWALT(R), Dremel, Fein, Milwaukee, Ridgid, Ryobi
Switch Type
Slide
Number of Batteries Included
0
Charger Included
No
Case Included
No
Lock-On Switch
Yes
Oscillations per Minute
6,000 to 20,000
Accessory Free Tool Change
Yes
Connection Style
Universal Closed Back
Maximum Oscillations per Minute
20,000
Minimum Oscillations per Minute
6,000
Accessory Adapter Included
Universal
Cordless Tool Kit Contents
(1) Bare Tool

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Craftsman, DEWALT(R), Dremel, Fein, Milwaukee(R), Ridgid, Ryobi, Connection Style Universal Closed-Back, Switch Type On/Off Slide, Lock-On Switch Yes, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.