Zoro Homepage

Oscillating Tool, 4.4 lb Tool Weight

  • Mfr # XMT04ZB

  • Zoro # G403456951


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Series
18V LXT(R)
Handle Type
Barrel Grip
Tool Weight
4.4 lb
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMT04ZB
Zoro #
G403456951
UPC #
088381741309
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Voltage
18V
Series
18V LXT(R)
Handle Type
Barrel Grip
Tool Weight
4.4 lb
Item
Oscillating Tool
Safety Features
Anti-Vibration Technology, Electronically-Controlled Brushless Motor
Oscillations per Minute
10,000 to 20,000
Lock-On Switch
Yes
Connection Style
Starlock; Starlock Max; Starlock Plus
Jobsite Light Included
LED
Accessory Free Tool Change
No
Battery Series
18V LXT
Cordless Tool Kit Contents
(1) Bare Tool
Switch Type
Slide
Power Source
Cordless
Fits Accessory Brand
Makita
Accessory Adapter Included
Starlock Plus, Starlock Max, Starlock
Charger Included
No
Built-In Light
Yes
Brushless Motor
Yes
Maximum Oscillations per Minute
20,000
Oscillation Angle
3.6 Degrees
Minimum Oscillations per Minute
10,000
Anti-Vibration Technology
Yes

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 3.6 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Makita, Switch Type Slide, Lock-On Switch Yes, Handle Type Barrel Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.