Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Sleeve, 3/4" (M20) x M37

  • Mfr # 764361-9

  • Zoro # G7078057


product price: $52.75
/ea

Key Features

For Use With
Mfr. No. 6922NB
Number of Pieces
1
Impact Rated
No
Application
for Fastening 3/4 in TC Bolts
Features
High Quality Steel for Long Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764361-9
Zoro #
G7078057
UPC #
088381359702
Country of Origin
Multiple

Details

Item
Outer Sleeve
For Use With
Mfr. No. 6922NB
Number of Pieces
1
Impact Rated
No
Application
for Fastening 3/4 in TC Bolts
Features
High Quality Steel for Long Life
Product Type
Outer Sleeve
Compatible Product Type
6922NB

Description

Outer Sleeve, For Use With Mfr. No. 6922NB, Includes -, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.