Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outer Sleeve, 5/8" (M16) x M35

  • Mfr # 764362-7

  • Zoro # G3252509


product price: $73.69
/ea

Key Features

Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764362-7
Zoro #
G3252509
UPC #
-
Country of Origin
Multiple

Details

Item
Outer Sleeve
Number of Pieces
1

Description

Outer Sleeve, Product Type Outer Sleeve, Compatible Manufacturer Model Number 6922NB, XTW01, Compatible Grainger Part Number 4DZJ2, Material Steel, Number of Pieces 1, Overall Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.