Zoro Homepage

Paddle Angle Grinder, Ac/Dc Switch, 5 in

  • Mfr # 9558HP

  • Zoro # G113118491


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Body grip/paddle
Voltage
120 V
Nominal Amps
7.5 A
No Load RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9558HP
Zoro #
G113118491
UPC #
088381095907
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8 in - 11 UNC
Overall Length
10-3/4 in

Details

Item
Paddle Angle Grinder,Ac/Dc Switch,5 in
Switch Type
Body grip/paddle
Voltage
120 V
Nominal Amps
7.5 A
No Load RPM
10,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
5" x 1/4" x 7/8" INOX Grinding Wheel, 36 Grit (A-95962); 5" Wheel Guard (123734-9); Lock Nut (193465-4); Lock Nut Wrench (782422-3); Inner Flange (224399-1); Side Handle (153489-2)
Color
Teal

Description

  • Powerful 7.5 AMP motor delivers 10,000 RPM for high output power
  • Compact design with small 2-1/2" diameter barrel grip; weighs only 4.6 lbs. for added comfort
  • Labyrinth construction seals and protects the drive gear and bearings from contamination for longer tool life
  • AC/DC switch for use with alternative power source
  • Protective zig-zig varnish seals the armature from dust and debris for longer tool life
  • Large paddle switch for comfortable operation
  • Thicker coil wires are wound more closely to reduce heat and energy loss
  • All-ball bearing design and metal gear housing for durability
  • Side handle for increased comfort
  • Push button spindle lock for operator convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.