Shop MAKITA
See all product information
Create Account
Paper Filter Bag Set, PK10
Mfr # 1915W5-3
Zoro # G123785300
product price:Â
$
36.65
/pk 10, $3.67/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Paper Filter Bag Set
Fits Vacuum Models
GCV14Z
Compatible Brand
Makita
Filter Pickup Type
Wet/Dry Dust Extractor/Vacuum
Filter Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1915W5-3
- Zoro #
- G123785300
- UPC #
- 197050365002
- Country of Origin
- China
Details
- Product Type
- Paper Filter Bag Set
- Fits Vacuum Models
- GCV14Z
- Compatible Brand
- Makita
- Filter Pickup Type
- Wet/Dry Dust Extractor/Vacuum
- Item
- Paper Filter Bag Set
- Filter Material
- Paper
- Compatible Series
- 40V XGT
Description
For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models GCV14Z, Filter Pickup Type Wet/Dry Dust Extractor/Vacuum, Filter Material Paper, Package Quantity 10