Parallel Guide
Mfr # 1913K7-3
Zoro # G116210581
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Includes
Parallel Guide
Size
24 in
For Use With
Makita Guide Rails: Makita 118" Guide Rail (194367-7), 55" Guide Rail (194368-5), 39" Guide Rail (199140-0)
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1913K7-3
Zoro #
G116210581
UPC #
197050351739
Country of Origin
China
Dimensions
Size
24 in
Details
Includes
Parallel Guide
For Use With
Makita Guide Rails: Makita 118" Guide Rail (194367-7), 55" Guide Rail (194368-5), 39" Guide Rail (199140-0)
Item
Parallel Guide
Color
Silver
Description
- Allows for a long ruler to be set parallel to any position from the end face of the material
- Provides for precision cuts when panel cutting
- One touch mounting of the under guide on the back side of the parallel guide
- Easy installation by hooking the adapter into the groove of the guide rail and pushing the slider to secure it to guide rail
- For use with Makita 118" Guide Rail (194367-7), 55" Guide Rail (194368-5), 39" Guide Rail (199140-0)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.